This item is Discontinued.

Schneider Electric Pilot Light, LED, Green, No Lens 9001SKP35LG

Pilot Light, LED, Green, No Lens (Discontinued)

  • Mfr # 9001SKP35LG
  • Zoro # G6357793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKP35LG
Zoro #
G6357793
UPC #
785901750871
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
2.76 in
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.65 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
No Lens Included
Bezel
Plastic
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Plastic
Body Material
Plastic
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Voltage
24V AC/DC
Standards
REACH, RoHS, UL 508, WEEE
Series
9001SK
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
28 V AC/DC
Includes Lens
No Lens Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lens Color
No Lens Included
Lamp Color
Green
Lamp Voltage - Maximum
28 V AC/DC

Description

Pilot Light, Voltage 24V AC/DC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 24V AC/DC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.