Pilot Light, LED, Red, 120V, Fresnel Lens

  • Mfr # 9001SKP38LRR31

  • Zoro # G7439302


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Action
Normal
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP38LRR31
Zoro #
G7439302
UPC #
785901041436
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Height
2.76 in
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Width
2.13 in
Overall Depth
1.65 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Action
Normal
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Plastic
IP Rating
IP66
Standards
REACH, RoHS, WEEE
Body Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Voltage
120V AC
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included
Series
9001SK
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Lamp Color
Red
Lamp Voltage - Maximum
120 V
Lens Color
Red
Includes Lens
Lens Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Voltage Rating - Maximum
120 V AC/DC

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.