This item is Discontinued.

Schneider Electric Pilot Light, LED, Yellow, 120VAC/DC, No Lens 9001KP38LY

Pilot Light, LED, Yellow, 120VAC/DC, No Lens (Discontinued)

  • Mfr # 9001KP38LY
  • Zoro # G6357653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP38LY
Zoro #
G6357653
UPC #
785901176701
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
1.62 in
Overall Width
2.13 in
Manufacturer Warranty Length
18 mo
Overall Height
2.43 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Yellow
Action
Normal
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
No Lens Included
Bezel
Metal
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
IP Rating
IP66
Lamp Voltage
120V AC
Body Material
Zinc Die Cast
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
120 V
Body Finish
Chrome Plated
Lens Color
No Lens Included
Includes Lens
No Lens Included
Series
9001K
Includes Lamp Module
Lamp Module Included
Voltage Rating - Maximum
120 V AC/DC
Lamp Color
Yellow
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Pilot Light, Voltage 120V AC, Color Yellow, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.