Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Lens, 25mm, Amber, Glass

  • Mfr # 9001A6

  • Zoro # G1501272


product price: $12.19
/ea

Key Features

Material
Glass
Lens Type
Domed
Color
Amber
IP Rating
IP66
For Use With
Schneider KP and KT Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001A6
Zoro #
G1501272
UPC #
785901857518
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light Lens
Material
Glass
Lens Type
Domed
Color
Amber
IP Rating
IP66
For Use With
Schneider KP and KT Series
Standards
CE, CSA C22.2, UL 508
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible Lamp Type
Incandescent, LED, Neon
Compatible with Series
9001K, 9001SK
Compatible with Brand
Schneider
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Pilot Light Lens, Amber, For Use With Schneider KP and KT Series, Material Glass, Lens Type Domed, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA C22.2, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.