Pilot Light Lens, 30mm, Green, Plastic
Mfr # 9001G31
Zoro # G1088157
product price: $10.29
/eaKey Features
Material
Plastic
Lens Type
Fresnel
Color
Green
Size
30 mm
For Use With
Schneider KP, KT, SKT and SKP Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001G31
Zoro #
G1088157
UPC #
785901056119
Country of Origin
Mexico
Dimensions
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Details
Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
Green
For Use With
Schneider KP, KT, SKT and SKP Series
Standards
REACH, RoHS, WEEE
IP Rating
IP66
Product Or Component Type
lens
Accessory / Separate Part Destination
pilot light
Accessory / Separate Part Type
lens cap
Accessory / Separate Part Category
spare parts
Cap/Operator Or Lens Colour
green
Compatible with Brand
Schneider
Compatible with Series
9001K, 9001SK
Compatible Lamp Type
Incandescent, LED, Neon
NEMA Enclosure Rating
4, 4X
Description
Pilot Light Lens, Green, For Use With Schneider KP, KT, SKT and SKP Series, Material Plastic, Lens Type Fresnel, Size 30 mm, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.