Pilot Light Lens, 30mm, Green, Plastic
Mfr # 9001G9
Zoro # G1400716
product price: $9.75
/eaKey Features
Material
Plastic
Lens Type
Domed
Color
Green
Standards
REACH, RoHS, WEEE
For Use With
Schneider KP, KT and SKT Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001G9
Zoro #
G1400716
UPC #
785901741121
Country of Origin
Mexico
Dimensions
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Details
Item
Pilot Light Lens
Material
Plastic
Lens Type
Domed
Color
Green
Standards
REACH, RoHS, WEEE
For Use With
Schneider KP, KT and SKT Series
NEMA Rating
4, 4X
IP Rating
IP66
Shape
standard
Cap/Operator Or Lens Colour
green
Accessory / Separate Part Destination
pilot light
Product Or Component Type
lens
Accessory / Separate Part Category
spare parts
Accessory / Separate Part Type
lens
NEMA Enclosure Rating
4, 4X
Compatible with Series
9001K, 9001SK
Compatible with Brand
Schneider
Compatible Lamp Type
Incandescent, LED, Neon
Description
Pilot Light Lens, Green, For Use With Schneider KP, KT and SKT Series, Material Plastic, Lens Type Domed, Size 30 mm, NEMA Rating 4, 4X, IP Rating IP66, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.