Zoro Homepage

Pilot Light, No Lens, 30mm

  • Mfr # 9001KP35

  • Zoro # G0474205


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KP35
Zoro #
G0474205
UPC #
785901546665
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
1.18 in (30 mm)
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Width
2.13 in
Overall Depth
1.62 in
Overall Height
2.43 in

Details

Item
Pilot Light
Voltage
24V AC/DC
Action
Normal
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
No Lens Included
Bezel
Metal
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Voltage
24V AC/DC
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Replacement Lamps
2FMP7
Body Material
Zinc Die Cast
IP Rating
IP66
NEMA Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Product Certifications
CSA LR25490 class 3211 03; UL listed file E42259 CCN NKCR; CE
Light Block Supply
Full voltage 24 V; Full voltage 28 V
Product Or Component Type
Head for pilot light
Light Source
Incandescent bulb
Cap/Operator Or Lens Color
Without cap
Rated Supply Voltage
24 to 28 V
Bulb Base
BA 9s
Includes Lamp Module
Lamp Module Included
Lens Color
No Lens Included
Voltage Rating - Maximum
28 V AC/DC
Series
9001K
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Includes Lens
No Lens Included
Lamp Voltage - Maximum
28 V
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 24V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 24V AC/DC, Replacement Lamps 2FMP7, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.