This item is Discontinued.

Schneider Electric Pilot Light, No Lens, Incandescent 9001KP3

Pilot Light, No Lens, Incandescent (Discontinued)

  • Mfr # 9001KP3
  • Zoro # G0420542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KP3
Zoro #
G0420542
UPC #
785901005698
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
1.18 in (30 mm)
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
208V AC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
IP Rating
IP66
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Lamp Voltage
6V AC/DC
Body Material
Zinc Die Cast
Replacement Lamps
4VCW2
Product Certifications
CSA LR25490 class 3211 03; CE; UL listed file E42259 CCN NKCR
Light Source
Incandescent bulb
Supply Frequency
50 to 60 Hz
Bulb Base
BA 9s
Product Or Component Type
Head for pilot light
NEMA Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Cap/Operator Or Lens Color
Without cap
Light Block Supply
Via transformer 208 V AC 50/60 Hz; Via transformer 220 V AC 50/60 Hz
Rated Supply Voltage
208 to 220 V
Operating Mode
Normal
Includes Lens
No Lens Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Body Finish
Chrome Plated
Series
9001K
Lens Color
No Lens Included

Description

Pilot Light, Voltage 208V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Zinc Die Cast, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.