Pilot Light, No Lens, Incandescent (Discontinued)
- Mfr # 9001SKP32
- Zoro # G3095154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SKP32
Zoro #
G3095154
UPC #
785901041252
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Pilot Light
Voltage
12V AC/DC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Pressure Plate
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Plastic
IP Rating
IP66
Body Material
Plastic
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Lamp Voltage
12V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Replacement Lamps
4VCW3
Lens Color
No Lens Included
Includes Lens
No Lens Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Description
Pilot Light, Voltage 12V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type No Lens Included, Lamp Voltage 12V AC/DC, Replacement Lamps 4VCW3, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.