Zoro Homepage

Pilot Light, Red, 30mm, LED

  • Mfr # 9001SKP8LRR31

  • Zoro # G3614293


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKP8LRR31
Zoro #
G3614293
UPC #
785901325352
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Width
2.13 in
Panel Cutout Diameter
30 mm
Overall Height
2.76 in
Overall Depth
1.65 in
Manufacturer Warranty Length
18 mo

Description

Pilot Light, Voltage 277V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lens Type Fresnel, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Includes 10 A Cartridge Fuse Conforming to EN/IEC 60947-5-1, Standards REACH, RoHS, UL 508, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.