Zoro Homepage

Pilot Light, Red, LED Lamp Type

  • Mfr # XB5EVB4

  • Zoro # G3568976


product price: $19.45
/ea

Key Features

Voltage
24V AC/DC
Material of Construction
Plastic
Color
Red
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5EVB4
Zoro #
G3568976
UPC #
785901963165
Country of Origin
Indonesia

Dimensions

Size
22mm
Panel Thickness
0.030 in to 0.24 in
Height
29 mm
Width
29 mm
Length
54 mm
Overall Depth
2.13 in
Panel Cutout Diameter
22 mm
Overall Height
1.14 in
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light
Voltage
24V AC/DC
Material of Construction
Plastic
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Clamp terminals
Contact Form
(X1-X2)PL
Electrical Connection
Terminal Clamps
Bezel
Dark Grey Plastic
Basic Material
Plastic
Average Life
100,000 hr
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4X
Type
Steady Signal
Current Drawn
18 mA
Standards
CSA, REACH, RoHS, UL Listed, WEEE
Series
XB5
Lens Color
Red
Lamp Color
Red
NEMA Enclosure Rating
13, 4X
Includes Lens
Lens Included
Voltage Rating - Maximum
24 V AC/DC

Description

Pilot Light, LED, Plastic, Red, Voltage 24V AC/DC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 18 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Panel Thickness 0.030 in to 0.24 in, Standards CSA, REACH, RoHS, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.