Zoro Homepage

Pilot Light, White, LED Lamp Type

  • Mfr # XB5EVG1

  • Zoro # G3547145


product price: $23.45
/ea

Key Features

Voltage
110 to 120V AC
Material of Construction
Plastic
Color
White
Lamp Type
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5EVG1
Zoro #
G3547145
UPC #
785901094203
Country of Origin
Indonesia

Dimensions

Size
22mm
Width
29 mm
Length
54 mm
Height
29 mm
Panel Thickness
0.030 in to 0.24 in
Panel Cutout Diameter
22 mm
Overall Width
1.14 in
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.13 in

Description

Pilot Light, LED, Plastic, White, Voltage 110 to 120V AC, Size 22mm, Electrical Connection Terminal Clamps, Shape Round, Current Drawn 14 mA, Average Life 100,000 hr, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Panel Thickness 0.030 in to 0.24 in, Standards CSA, REACH, RoHS, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.