Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Yellow, 16mm, LED

  • Mfr # XB6DV5BB

  • Zoro # G3547014


product price: $22.59
/ea

Key Features

Voltage
12 to 24 V AC/DC
Color
Yellow
Lamp Type
LED
Shape
Rectangle
Terminal Connection
Faston Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6DV5BB
Zoro #
G3547014
UPC #
785901358510
Country of Origin
Mexico

Dimensions

Size
16 mm
Width
24 mm
Length
57 mm
Height
18 mm
Panel Cutout Diameter
16 mm
Overall Height
0.71 in
Overall Depth
2.24 in
Overall Width
0.94 in
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light
Voltage
12 to 24 V AC/DC
Color
Yellow
Lamp Type
LED
Shape
Rectangle
Terminal Connection
Faston Connector
Contact Form
(+ -)PL
Bezel
Plastic
Lamp Module Type
Full Voltage
Basic Material
Plastic
Body Material
Plastic
Replacement Lamps
Integrated
Type
Steady Signal
Includes
Rectangular Yellow Complete Pilot Light 16mm Diameter with Integral LED 12-24V
IP Rating
IP65
Lamp Voltage
12 to 24V AC/DC
Standards
CCC, CSA, GOST, REACH, RoHS, UL Listed, WEEE
NEMA Rating
13, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Lamp Color
Yellow
Series
XB6
Lens Color
Yellow
Voltage Rating - Maximum
24 V AC/DC
NEMA Enclosure Rating
13, 4, 4X

Description

Pilot Light, Voltage 12 to 24 V AC/DC, Color Yellow, Lamp Type LED, Shape Rectangle, Terminal Connection Faston Connector, 16 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Lamp Voltage 12 to 24V AC/DC, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 13, 4, 4X, IP Rating IP65, Includes Rectangular Yellow Complete Pilot Light 16mm Diameter with Integral LED 12-24V, Standards CCC, CSA, GOST, REACH, RoHS, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.