Zoro Homepage

Pilot Lights EA

  • Mfr # ZB5AV033

  • Zoro # G221851501


product price: $1.89
/ea

Key Features

NEMA Rating
NEMA 4X, 13
Standards
UL 508, CSA C22.2
Size
22 mm
Bezel
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AV033
Zoro #
G221851501
UPC #
38911090808
Country of Origin
United States

Dimensions

Size
22 mm

Details

NEMA Rating
NEMA 4X, 13
Standards
UL 508, CSA C22.2
Bezel
Plastic

Description

22 MM, Green Plain Lens, Dark Gray Plastic Bezel, Standard, Round, Pilot Light Head for Integral LED

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.