Plain mounting plate H300xW200mm made of galvanised sheet steel

  • Mfr # NSYMM32

  • Zoro # G7834081


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Height
250 mm
Bus Material
galvanised steel
Width
150 mm
Features
Mercury Free
Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYMM32
Zoro #
G7834081
UPC #
-
Country of Origin
Spain

Dimensions

Height
250 mm
Width
150 mm
Thickness
1.8 mm

Details

Item
Mounting Plate
Bus Material
galvanised steel
Features
Mercury Free
Application
multi-purpose

Description

Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is300 x W is200 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 60 Kg permissible load. Galvanised steel. Set of 1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.