Plain mounting plate H400xW400mm made of galvanised sheet steel
Mfr # NSYMM44
Zoro # G7834711
product price:Â $13.75
/eaKey Features
Width
350 mm
Bus Material
galvanised steel
Height
350 mm
Thickness
1.8 mm
Application
multi-purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSYMM44
Zoro #
G7834711
UPC #
-
Country of Origin
Spain
Dimensions
Width
350 mm
Height
350 mm
Thickness
1.8 mm
Details
Item
Mounting Plate
Bus Material
galvanised steel
Application
multi-purpose
Features
Mercury Free
Description
Plain mounting plate for Spacial CRN, S3D, S3X, PLM. For enclosures H is400 x W is400 mm. Multi-purpose mounting accessory. Step slide mounting location or direct fixing on backstuds (M8 screws). 60 Kg permissible load. Galvanised steel. Set of 1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.