Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Octal, 10 A, 11 Pins, Pin

  • Mfr # 750XCXRC-120A

  • Zoro # G9988745

CAD Available

product price: $22.65
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XCXRC-120A
Zoro #
G9988745
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.09 in
Body Height
1.4 in
Body Width
1.38 in
Overall Depth
2.05 in
Body Depth
2.05 in
Depth
1.40 in (35.5 mm)
Width
1.38 in (35 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Features
Clear Cover
Socket Code
B
Contact Material
Silver Alloy
Socket
Mfr. No. 70-750E11-1, 70-750DL11-1, 70-465-1, 70-170-1
Power Consumption - Relay
3 VA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE Certified, CSA Certified, EAC, UL Listed
Status Indicator
Mechanical Flag
Electrical Operating Durability
100,000
Response Time
20 msec
IP Rating
IP40
Resistance Properties
Shock-Resistant, Vibration-Resistant
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Maximum Operating Temperature
131 Degrees F
Motor Rated
Yes
Power Consumption
3 VA
Coil Resistance
1,700 ohm
Series
750R Series
Minimum Switching Current
10 mA
Push-To-Test Method
No Test Button
Pin Shape
Round
Minimum Operating Temperature
-40 Degrees F
Mechanical Operating Durability
5,000,000
Input Voltage
120V AC
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
Horsepower @ 240V AC
1/2 hp
Sealing
Enclosed
Horsepower @ 120V AC
1/3 hp
Weight
2.93 oz
Connections Terminals
octal terminal connector socket 11 pins)
Product Certifications
UL; CSA; CE; EAC
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Control Circuit Voltage Limits
0.85...1.1 Un AC
Operating Time
20 ms
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Shock Resistance
10 gn
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Contact Composition
3 NO + 3 NC
Resistance
1700 Ohm
CAD Available
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.05 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.