Plug-In, General Purpose Relay, Octal, 10 A, 11 Pins, Pin

  • Mfr # 750XCXRM4L-24A

  • Zoro # G9784415


product price: $31.39
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XCXRM4L-24A
Zoro #
G9784415
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.2 in
Overall Depth
2.17 in
Body Width
1.38 in
Body Height
1.4 in
Body Depth
2.17 in
Depth
1.40 in (35.5 mm)
Width
1.38 in (35 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V AC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Status Indicator
LED Indicator
Power Consumption - Relay
3 VA
Standards
CE Certified, CSA Certified, EAC, UL Listed
Contact Material
Silver Alloy
Socket
Mfr. No. 70-750E11-1, 70-750DL11-1, 70-465-1, 70-170-1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket Code
B
Electrical Operating Durability
100,000
Minimum Operating Temperature
-40 Degrees F
Coil Resistance
72 ohm
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Weight
2.93 oz
Power Consumption
3 VA
Maximum Operating Temperature
131 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Response Time
20 msec
Motor Rated
Yes
Sealing
Enclosed
Mechanical Operating Durability
5,000,000
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
Horsepower @ 120V AC
1/3 hp
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Minimum Switching Current
10 mA
Horsepower @ 240V AC
1/2 hp
Input Voltage
24V AC
Push-To-Test Method
Lockable Push Test Button
Series
750R Series
IP Rating
IP40
Pin Shape
Round
Product Certifications
UL; CSA; CE; EAC
Control Circuit Voltage Limits
0.85...1.1 Un AC
Operating Time
20 ms
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Contact Composition
3 NO + 3 NC
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Connections Terminals
octal terminal connector socket 11 pins)
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Shock Resistance
10 gn
Control Type
Lockable test button

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.17 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.