Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Octal, 10 A, 8 Pins, Pin

  • Mfr # 750XBXRM4L-24D

  • Zoro # G9784494

CAD Available

product price: $29.15
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XBXRM4L-24D
Zoro #
G9784494
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.2 in
Body Width
1.38 in
Body Height
1.4 in
Body Depth
2.17 in
Overall Depth
2.17 in
Width
1.38 in (35 mm)
Depth
1.40 in (35.5 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Contact Material
Silver Alloy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket
Mfr. No. 70-750E8-1, 70-750DL8-1, 70-464-1, 70-169-1
Standards
CE Certified, CSA Certified, EAC, UL Listed
Socket Code
A
Power Consumption - Relay
1.4 W
Status Indicator
LED Indicator
Minimum Operating Temperature
-40 Degrees F
Mechanical Operating Durability
5,000,000
Resistance Properties
Shock-Resistant, Vibration-Resistant
Sealing
Enclosed
Push-To-Test Method
Lockable
Maximum Operating Temperature
131 Degrees F
Input Voltage
24V DC
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Power Consumption
1.4 W
Horsepower @ 240V AC
1/2 hp
Horsepower @ 120V AC
1/3 hp
Pin Shape
Round
Minimum Switching Current
10 mA
Response Time
20 msec
Weight
2.93 oz
Motor Rated
Yes
Coil Resistance
470 ohm
Electrical Operating Durability
100,000
Series
750R Series
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
IP Rating
IP40
Control Circuit Voltage Limits
0.8...1.1 Un DC
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Operating Time
20 ms
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Contact Composition
2 NC + 2 NO
Connections Terminals
octal terminal connector socket 8 pins)
Product Certifications
UL; CSA; CE; EAC
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Shock Resistance
10 gn
Control Type
Lockable test button
CAD Available
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator LED Indicator, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 2.17 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.