CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Octal, 10 A, 8 Pins, Pin

  • Mfr # 750XBXRC-240A

  • Zoro # G9988763

CAD Available

product price: $17.99
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750XBXRC-240A
Zoro #
G9988763
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.09 in
Body Width
1.38 in
Body Height
1.4 in
Body Depth
2.05 in
Overall Depth
2.05 in
Depth
1.40 in (35.5 mm)
Width
1.38 in (35 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1
Contact Rating (DC)
10 A @ 28V
Socket Code
A
Standards
CE Certified, CSA Certified, EAC, UL Listed
Features
Clear Cover
Power Consumption - Relay
3 VA
Socket
Mfr. No. 70-750E8-1, 70-750DL8-1, 70-464-1, 70-169-1
Status Indicator
Mechanical Flag
Contact Material
Silver Alloy
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Resistance Properties
Shock-Resistant, Vibration-Resistant
Sealing
Enclosed
Minimum Switching Current
10 mA
Maximum Switching Voltage
250V AC, 28V DC, 300V AC, 30V DC
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Power Consumption
3 VA
Pin Shape
Round
Weight
2.93 oz
Response Time
20 msec
Minimum Operating Temperature
-40 Degrees F
Motor Rated
Yes
Horsepower @ 240V AC
1/2 hp
Electrical Operating Durability
100,000
IP Rating
IP40
Mechanical Operating Durability
5,000,000
Maximum Operating Temperature
131 Degrees F
Coil Resistance
6,800 ohm
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Horsepower @ 120V AC
1/3 hp
Input Voltage
240V AC
Series
750R Series
Push-To-Test Method
No Test Button
Operating Time
20 ms
Contact Composition
2 NC + 2 NO
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Connections Terminals
octal terminal connector socket 8 pins)
Product Certifications
UL; CSA; CE; EAC
Control Circuit Voltage Limits
0.85...1.1 Un AC
Resistance
6800 Ohm
Shock Resistance
10 gn
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
CAD Available
Yes

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection 8-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 2.05 in, Body Height 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.