Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Plug-In, General Purpose Relay, Square, 15 A, 8 Pins, Quick Connect

  • Mfr # RPM21F7

  • Zoro # G2819101

CAD Available

product price: $9.89
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPM21F7
Zoro #
G2819101
UPC #
785901447832
Country of Origin
China

Dimensions

Overall Height - Relay
2.13 in
Body Height
1.06 in
Flat Pin Width
0.18 in
Body Depth
1.54 in
Overall Depth
1.82 in
Body Width
0.83 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
8
Coil Voltage
120V AC
Current Rating
15 A
Contact Form
DPDT
Contact Rating (AC)
15 A @ 250V
Contact Rating (DC)
15 A @ 28V
Socket Code
D
Standards
CSA C22.2 No 14, CSA Certified, EAC, EN/IEC 61810-1, UL 508, UL Listed
Power Consumption - Relay
1.1 VA
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket
Mfr. No. RPZF2
Contact Material
Silver Alloy
Features
Plug In Protection Module to Protect Against Electrical Spikes
Status Indicator
Mechanical Flag
For Use With
Hard-Wired Logic Automated Systems
Input Voltage
132V AC
Frequency
50/60 Hz
Sealing
Enclosed
Series
Harmony(TM) RPM Series
Minimum Switching Current
10 mA
Coil Resistance
4,430 ohm
Dielectric Strength
1,500V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil and Contact with Reinforced, 2,000V AC Between Poles with Basic
Resistance Properties
Shock-Resistant, Vibration-Resistant
Response Time
20 msec
Mechanical Operating Durability
10,000,000
Pin Shape
Flat
IP Rating
IP40
Electrical Operating Durability
100,000
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
131 Degrees F
Power Consumption
1.1 VA
Motor Rated
Not Rated - Not Rated
Horsepower @ 120V AC
Not Rated
Weight
1.28 oz
Maximum Switching Voltage
250V
Horsepower @ 240V AC
Not Rated
Push-To-Test Method
Lockable Push Test Button
Protection Category
RT I
Operating Time
20 ms at nominal voltage
Switching Voltage
250 V IEC
Switching Power
Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V
CAD Available
Yes

Description

This Harmony RPM power plug-in relay has a coil control voltage of 120V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type enables easy installation and maintenance. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.