Zoro Homepage

Plug-In, General Purpose Relay, Square, 3 A, 14 Pins, Plug-in

  • Mfr # 782XDXH10-12D

  • Zoro # G2896756


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782XDXH10-12D
Zoro #
G2896756
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.52 in
Overall Depth
1.53 in
Body Width
0.91 in
Body Depth
1.28 in
Body Height
1.16 in
Depth
1.13 in (28.75 mm)
Width
0.90 in (22.75 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
12V DC
Current Rating
3 A
Contact Form
4PDT
Contact Rating (AC)
3 A @ 120/240V
Contact Rating (DC)
3 A @ 30V
Socket
Mfr. No. 70-461-1, 70-782D14-1
Contact Material
Gold Flashed Silver
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Safety Rating
Class 1, Div 2
Standards
CE Certified, CSA Certified, UL Listed
Socket Code
G
Status Indicator
No Indicator
Power Consumption - Relay
1.2 W
Electrical Operating Durability
100,000
Input Voltage
12V DC
Weight
1.59 oz
IP Rating
IP40
Maximum Switching Voltage
240V AC
Horsepower @ 240V AC
1/8 hp
Coil Resistance
160 ohm
Minimum Switching Current
100 mA
For Use With
Automation Panels and Controls
Operating Current
3 A at 120V AC (Resistive Load), 3 A at 240V AC (Resistive Load), 3 A at 30V DC (Resistive Load)
Mechanical Operating Durability
10,000,000
Power Consumption
0.9 W
Resistance Properties
Shock-Resistant, Vibration-Resistant
Horsepower @ 120V AC
1/16 hp
Push-To-Test Method
No Test Button
Motor Rated
Yes
Series
782 Series
Sealing
Hermetically Sealed
Minimum Operating Temperature
-49 Degrees F
Dielectric Strength
1,600V AC Between Coil and Contact, 1,600V AC Between Poles
Maximum Operating Temperature
158 Degrees F
Response Time
20 msec
Series name
Miniature
Shock Resistance
10 gn
Ambient Air Temperature for Storage
-76 to 185°F (-60 to 85°C)
Average Coil Consumption
0.90 W
cover options
Hermetically sealed
Contact Composition
4 C/O
Product Certifications
UL; CSA; CE
Vibration Resistance
6 gn 10 to 55 Hz)
Product Range
Harmony Electromechanical Relays
ambient temperature range - operational
-49 to 158°F (-45 to 70°C)

Description

Hermetically Sealed Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Plug-In, Number of Pins 14, Sealing Hermetically Sealed, Status Indicator No Indicator, Contact Rating (AC) 3 A @ 120/240V, Contact Rating (DC) 3 A @ 30V, Horsepower @ 120V AC 1/16 hp, Horsepower @ 240V AC 1/8 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.28 in, Body Height 1.16 in, Body Width 0.91 in, Coil Resistance 160 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.