Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, General Purpose Relay, Square, 3 A, 14 Pins, Plug-in

  • Mfr # 782XDXH10-240A

  • Zoro # G2623686


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
782XDXH10-240A
Zoro #
G2623686
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
1.52 in
Body Depth
1.28 in
Body Width
0.91 in
Overall Depth
1.53 in
Body Height
1.16 in
Depth
1.13 in (28.75 mm)
Width
0.90 in (22.75 mm)

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in
Base Shape
Square
Number of Pins
14
Coil Voltage
240V AC
Current Rating
3 A
Contact Form
4PDT
Contact Rating (AC)
3 A @ 120/240V
Contact Rating (DC)
3 A @ 30V
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Socket
Mfr. No. 70-461-1, 70-782D14-1
Socket Code
G
Safety Rating
Class 1, Div 2
Contact Material
Gold Flashed Silver
Power Consumption - Relay
1.2 VA
Status Indicator
No Indicator
Standards
CE Certified, CSA Certified, UL Listed
Mechanical Operating Durability
10,000,000
Series
782 Series
Weight
1.59 oz
Input Voltage
240V
Maximum Operating Temperature
158 Degrees F
Minimum Switching Current
100 mA
Minimum Operating Temperature
-49 Degrees F
Horsepower @ 120V AC
1/16 hp
Maximum Switching Voltage
240V AC
Dielectric Strength
1,600V AC Between Coil and Contact, 1,600V AC Between Poles
Motor Rated
Yes
Sealing
Hermetically Sealed
IP Rating
IP40
For Use With
Automation Panels and Controls
Electrical Operating Durability
100,000
Coil Resistance
12,000 ohm
Response Time
20 msec
Push-To-Test Method
No Test Button
Power Consumption
1.2 VA
Operating Current
3 A at 120V AC (Resistive Load), 3 A at 240V AC (Resistive Load), 3 A at 30V DC (Resistive Load)
Resistance Properties
Shock-Resistant, Vibration-Resistant
Horsepower @ 240V AC
1/8 hp
cover options
Hermetically sealed
Contact Composition
4 C/O
Product Certifications
UL; CSA; CE
ambient temperature range - operational
-49 to 158°F (-45 to 70°C)
Vibration Resistance
6 gn 10 to 55 Hz)
Shock Resistance
10 gn
Ambient Air Temperature for Storage
-76 to 185°F (-60 to 85°C)
Product Range
Harmony Electromechanical Relays
Average Coil Consumption
1.20 VA
Series name
Miniature

Description

Hermetically Sealed Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Plug-In, Number of Pins 14, Sealing Hermetically Sealed, Status Indicator No Indicator, Contact Rating (AC) 3 A @ 120/240V, Contact Rating (DC) 3 A @ 30V, Horsepower @ 120V AC 1/16 hp, Horsepower @ 240V AC 1/8 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.28 in, Body Height 1.16 in, Body Width 0.91 in, Coil Resistance 12,000 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.