Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Plug-In Relay, Square, 10 A, 5 Pins, Quick Connect

  • Mfr # RXG11P7

  • Zoro # G3465288


product price: $11.89
/ea

Key Features

Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXG11P7
Zoro #
G3465288
UPC #
785901956556
Country of Origin
China

Dimensions

Overall Height - Relay
1.2 in
Flat Pin Width
0.19 in
Overall Depth
1.69 in
Body Height
1.14 in
Body Width
0.51 in
Body Depth
1.36 in

Details

Item
Plug-In Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
5
Coil Voltage
230V AC
Current Rating
10 A
Contact Form
SPDT
Contact Rating (AC)
10 A @ 250V
Contact Rating (DC)
10 A @ 30V
Input Voltage
1.1V AC
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
Response Time
20 msec
Contact Material
Silver Alloy
Socket Code
L
Power Consumption - Relay
0.82 VA
Standards
CE Certified, CSA C22.2 No 14, CSA Certified, DNV-GL, EAC, IEC 61810-1, UL 508, UL Listed
Status Indicator
Mechanical Flag
Frequency
50/60 Hz
Resistance Properties
Shock-Resistant, Vibration-Resistant
Series
Harmony(TM) RXG Series
Minimum Operating Temperature
-40 Degrees F
Power Consumption
0.82 VA
Maximum Switching Voltage
250V AC, 30V DC
Electrical Operating Durability
100,000
Sealing
Enclosed
Minimum Switching Current
100 mA
For Use With
Hard-Wired Logic Automated Systems
Maximum Operating Temperature
158 Degrees F
Weight
0.64 oz
Mechanical Operating Durability
10,000,000
Push-To-Test Method
Lockable Push Test Button
Insulation Resistance
1,000 megaohm
Pin Shape
Flat
IP Rating
IP40
Dielectric Strength
1,000V AC Between Contacts with Micro Disconnection, 5,000V AC Between Coil and Contact with Reinforced Insulation
Coil Resistance
23,500 ohm
Protection Category
RT I
Switching Power
Max 2500 VA; Min 500 mW at 100 mA, 5 V DC
Operating Time
20 ms
Switching Voltage
250 V AC/30 V DC

Description

Relay, Base Shape Square, Coil Voltage 230V AC, Contact Form SPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.19 in, Number of Pins 5, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 250V, Contact Rating (DC) 10 A @ 30V, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.36 in, Body Height 1.14 in, Body Width 0.51 in, Coil Resistance 23,500 ohm, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.