DIN Rail, Plug-In Relay, 5 A, 12 Pins, Screw

  • Mfr # RM35ATL0MW

  • Zoro # G3467756


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Number of Pins
12
Coil Voltage
24 to 240V AC/DC
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM35ATL0MW
Zoro #
G3467756
UPC #
785901516323
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.54 in
Body Depth
2.83 in
Body Width
1.38 in
Body Height
3.54 in
Overall Depth
2.99 in

Details

Item
Plug-In Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Number of Pins
12
Coil Voltage
24 to 240V AC/DC
Current Rating
5 A
Contact Form
SPDT
Response Time
3.5 sec
Power Consumption - Relay
3.5 VA
Input Voltage
24 to 240V AC/DC
Status Indicator
LED Indicator
Contact Material
Cadmium Free
Standards
C-Tick, CSA Certified, GL, GOST, IEC 60255-6, NF EN 60255-6, UL Listed
Features
IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes
For Use With
Hard-Wired Logic Automated Systems
Mechanical Operating Durability
30,000,000
Electrical Operating Durability
100,000
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
122 Degrees F
Power Consumption
3.5 VA
Frequency
50/60 Hz
Switching Voltage
250 V AC/DC
Switching Power
1250 VA

Description

Relay, Contact Form SPDT, Electrical Connection Screw Terminal, Number of Pins 12, Status Indicator LED Indicator, Mounting Style DIN Rail, Body Depth 2.83 in, Body Height 3.54 in, Body Width 1.38 in, Contact Material Cadmium Free, Electrical Operating Durability 100,000, Features IP Degree of Protection: IP40; Mercury Free: Yes, Toxic Heavy Metal Free: Yes, For Use With Hard-Wired Logic Automated Systems, Frequency 50/60 Hz, Maximum Operating Temperature 122 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.