Zoro Homepage

Pneumatic Actuator, 1/2 to 2", Valve

  • Mfr # MK-2690

  • Zoro # G0042266


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Includes
Actuator
Product Type
Pneumatic Valve Actuator
Air Connection Size
1/8 in
Effective Diaphragm Area
6 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK-2690
Zoro #
G0042266
UPC #
-
Country of Origin
Mexico

Dimensions

Air Connection Size
1/8 in
Overall Width
3 9/16 in
Compatible Valve Size
1/2 in, 1 1/4 in
Overall Length
5 in
Overall Depth
2 1/4 in

Details

Item
Pneumatic Valve Actuator
Fits Brand
Schneider Electric
Includes
Actuator
Product Type
Pneumatic Valve Actuator
Effective Diaphragm Area
6 sq in
Air Connection Gender
Female
Diaphragm Material
Neoprene
Air Connection Type
NPT
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
220 Degrees F
Return Action
Spring Return
Stroke
1/2 in
Housing Material
Die Cast Aluminum
Installation Orientation
Vertical

Description

Pneumatic Valve Actuator, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Compatible Valve Size 1/2 in, 1 1/4 in, Diaphragm Material Neoprene, Effective Diaphragm Area 6 sq in, Housing Material Die Cast Aluminum, Installation Orientation Vertical, Operating Temperature - Maximum 220 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Depth 2 1/4 in, Overall Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.