Poptop 2Way Spr 120V 3/4in Sweat 7.0Cv N

  • Mfr # VT2317G13B020

  • Zoro # G715267863


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Connection Type
Sweat
Valve Design
2-Way
Coefficient of Volume
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT2317G13B020
Zoro #
G715267863
UPC #
71142662634
Country of Origin
Unknown

Details

Voltage
120V AC
Connection Type
Sweat
Valve Design
2-Way
Coefficient of Volume
7.5

Description

Poptop 2Way Spr 120V 3/4in Sweat 7.0Cv N Invensys/Erie - Poptop 2Way Spr 120V 3/4in Sweat 7.0Cv N.C.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.