
Poptop 3Way Spr 120V 1/2in Sweat 4.0Cv N
Mfr # VT3213G13B020
Zoro # G715262103
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Coefficient of Volume
3.5
Valve Design
3-Way
Connection Type
Sweat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT3213G13B020
Zoro #
G715262103
UPC #
71142663220
Country of Origin
Unknown
Details
Voltage
120V AC
Coefficient of Volume
3.5
Valve Design
3-Way
Connection Type
Sweat
Description
Poptop 3Way Spr 120V 1/2in Sweat 4.0Cv N Invensys/Erie - Poptop 3Way Spr 120V 1/2in Sweat 4.0Cv N.C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.