Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potentiometer, 30mm, 2 W, 10000 Ohms

  • Mfr # 9001K2108

  • Zoro # G1987684


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Watts
2 W
Ohms
10,000
Max. Voltage
500V AC
Max. Amps
4 mA
NEMA Rating
13, 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K2108
Zoro #
G1987684
UPC #
785901067030
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Potentiometer
Watts
2 W
Ohms
10,000
Max. Voltage
500V AC
Max. Amps
4 mA
NEMA Rating
13, 4
Dial Plate Graduations
0 to 100%
Voltage Rating - Maximum
500 V AC
NEMA Enclosure Rating
13, 4
Power Rating
2 W
Resistance Properties
Corrosion Resistant
Includes Dial Plate
Dial Plate Included
Resistance Rating
10,000 ohm
Current Rating
4 mA
IP Rating
IP66
Series
9001K

Description

Potentiometer, Watts 2 W, Ohms 10,000, Max. Voltage 500V AC, Max. Amps 4 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4, 30 mm Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.