Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potentiometer, Standard, 22 mm

  • Mfr # XB4BD912R470K

  • Zoro # G0192774


product price: $57.75
/ea

Key Features

Watts
0.26 W
Ohms
470,000
Max. Voltage
30V AC, 42V DC
NEMA Rating
13, 4X
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BD912R470K
Zoro #
G0192774
UPC #
785901531616
Country of Origin
France

Dimensions

Size
22 mm
Overall Height
1.85 in
Panel Cutout Diameter
22 mm
Overall Depth
3.23 in
Overall Width
1.18 in
Cad Overall Height
47 mm
Cad Overall Depth
82 mm
Cad Overall Width
30 mm
Mounting Diameter
22 mm

Details

Item
Potentiometer
Watts
0.26 W
Ohms
470,000
Max. Voltage
30V AC, 42V DC
NEMA Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Power Rating
0.26 W
Knob Style
Standard
Series
XB4
Voltage Rating - Maximum
42 V DC
Operating Temperature - Maximum
158 Degrees F
Resistance Rating
470,000 ohm
NEMA Enclosure Rating
13, 4X
Resistance Properties
Impact Resistant, Vibration Resistant, Watertight
IP Rating
IP66
Standards
EN/IEC 60947-1 || CSA C22.2 No 14 || UL 508
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Operator Profile
knurled knob, with white)
Precision Of Internal Conversion Resistor
-0.1
Ip Degree Of Protection
IP66 IEC 60529 || IP69 IEC 60529 || IP69K IEC 60529
Ohmic Value
470000 Ohm
Bezel Material
chromium plated metal
Main Group
potentiometer
Ambient Air Temperature For Operation
-40-70°C
Potentiometer Characteristic
linear
Product Certifications
CSA || BV || UL Listed
Electrical Shock Protection Class
class II IEC 60536
Material
cermet
Rated Power In W
0.26 W 70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Protective Treatment
TH
Product Compatibility
Ø 6 mm shaft
Colour Of Marking
white
Group Of Product
potentiometer knurled knob
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
50000 cycles
Product Or Component Type
potentiometer
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Rated Supply Voltage
Less than or Equal to 30 V AC; Less than or Equal to 42 V DC
Device Short Name
XB4
Ik Degree Of Protection
IK06 IEC 50102
[Us] Rated Supply Voltage
<= 30 V AC || <= 42 V DC
Head Type
standard
Device Presentation
complete product

Description

Potentiometer, Watts 0.26 W, Ohms 470,000, Max. Voltage 30V AC, 42V DC, NEMA Rating 13, 4X, 22 mm Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.