Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Meter, LCD, 120/480VAC

  • Mfr # METSEPM5110

  • Zoro # G7061451


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Amps
1 A, 5 A
Hz
50/60
Accuracy
+/-0.50%
Meter Range
20 to 690V
Measures
Power, Current, Energy, Frequency, Power Factor, Reactive Power, Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
METSEPM5110
Zoro #
G7061451
UPC #
785901869535
Country of Origin
India

Dimensions

Width
3.78 in
Height
3.78 in
Depth
2.83 in
Overall Width
3.78 in
Overall Height
3.78 in
Overall Depth
2.83 in

Details

Item
Power Meter
Amps
1 A, 5 A
Hz
50/60
Accuracy
+/-0.50%
Meter Range
20 to 690V
Measures
Power, Current, Energy, Frequency, Power Factor, Reactive Power, Voltage
Enclosure Rating
Not Enclosed
Mounting
Panel, Surface
Phase
Three
Input Voltage
120/480V AC, 125/250V DC
Display
LCD
Features
Modbus
Operating Temp. Range
-25 Degrees to 70 Degrees C
Standards
IEC 62053-22
Frequency
50/60 Hz
Operating Temperature - Maximum
158 Degrees F
Current
1 A, 5 A
Operating Temperature - Minimum
-13 Degrees F
Communication Method
Modbus
NEMA Enclosure Rating
No Enclosure
Includes Datalogging
Datalogging Included

Description

Power Meter, LCD Display, Mounting Panel, Surface, Input Voltage 120/480V AC, 125/250V DC, Amps 1 A, 5 A, +/-0.50 Percent Accuracy, Measures Power, Current, Energy, Frequency, Power Factor, Reactive Power, Voltage, Enclosure Rating Not Enclosed, Hz 50/60, Meter Range 20 to 690V, Phase Three, Operating Temp. Range -25 Degrees to 70 Degrees C, Height 3.78 in, Width 3.78 in, Depth 2.83 in, Standards IEC 62053-22, Modbus, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.