This item is Discontinued.

Schneider Electric Power plug-in relay, 15 A, 1 CO, 230 V A, 230V AC Coil Volts, 1 C/O RPM11P7

Power plug-in relay, 15 A, 1 CO, 230 V A, 230V AC Coil Volts, 1 C/O (Discontinued)

  • Mfr # RPM11P7
  • Zoro # G200905683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPM11P7
Zoro #
G200905683
UPC #
-
Country of Origin
China

Details

Item
Power plug-in relay,15 A,1 CO,230 V A
Coil Volts
230V AC
AC Contact Rating - Relay
15A @ 250V AC
DC Contact Rating - Relay
15A @ 28V DC
Contact Form - Relay
1 C/O
Power Consumption - Relay
1.6 VA
Contact Material
AgNi
Features
Lockable Test Button
Standards
CSA C22.2 No 14; EN/IEC 61810-1; UL 508; EAC
Protection Category
RT I
Current Rating
15 A 277 V AC) UL; 15 A 28 V DC) UL; 15 A 250 V AC) NO IEC; 15 A 28 V DC) NO IEC; 7.5 A 250 V AC) NC IEC; 7.5 A 28 V DC) NC IEC
Coil Resistance
16270 Ohm
Operating Time
20 ms at nominal voltage
Switching Power
Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V
Pin Shape
flat
Dielectric Strength
1500 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with reinforced
Series
RPM; Power
Switching Voltage
250 V IEC
Operating Temp. Range
-40-55°C
[Uc] Control Circuit Voltage
230 V AC 50/60 Hz
[Ithe] Conventional Enclosed Thermal Current
15 A -40-55°C
Device Presentation
complete product
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Status Led
without
Product or Component Type
plug-in relay
Series Name
Power
Electrical Durability
100000 cycles resistive
Drop-Out Voltage Threshold
>= 0.15 Uc AC
Average Coil Consumption In VA
1.6 60 Hz
[Ie] Rated Operational Current
15 A 277 V AC) UL, 15 A 28 V DC) UL, 15 A 250 V AC) NO IEC, 15 A 28 V DC) NO IEC, 7.5 A 250 V AC) NC IEC, 7.5 A 28 V DC) NC IEC
Maximum Switching Capacity
3750 VA, 420 W
Mechanical Durability
10000000 cycles
Test Levels
level A group mounting
Ambient Air Temperature For Storage
-40-85°C
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
Pollution Degree
3
Load Current
15 A 250 V AC, 15 A 28 V DC
Ip Degree of Protection
IP40 conforming to IEC 60529
Device Short Name
RPM
Average Resistance
16270 Ohm at 20°C +/- 15 %
Range of Product
Harmony Electromechanical Relays
Operating Position
any position
Shock Resistance
15 gnin operation, 30 gnnot operating
[Uimp] Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
Utilisation Coefficient
0.2
Minimum Switching Capacity
170 mW 10 mA, 17 V
Rated Operational Voltage Limits
184...253 V AC
Ambient Air Temperature For Operation
-40-55°C

Description

Power plug-in relay,15 A,1 CO,230 V A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.