Power plug-in relay, 15 A, 2 CO, 12 V DC, 12V DC Coil Volts, 2 C/O

  • Mfr # RPM21JD

  • Zoro # G600905627


product price:  $7.60
/ea
Sold in multiples of 10 for $76.00

Key Features

Coil Voltage
12V DC
Current Rating
15 A
Contact Rating (AC)
15A @ 250V AC
Contact Rating (DC)
15A @ 28V DC
Standards
UL 508; EN/IEC 61810-1 C22.2 No 14; EAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPM21JD
Zoro #
G600905627
UPC #
-
Country of Origin
China

Details

Item
Plug-In Relay
Coil Voltage
12V DC
Current Rating
15 A
Contact Rating (AC)
15A @ 250V AC
Contact Rating (DC)
15A @ 28V DC
Standards
UL 508; EN/IEC 61810-1 C22.2 No 14; EAC
Contact Material
AgNi
Power Consumption - Relay
0.85 W
Features
Lockable Test Button
Operating Temp. Range
-40-55°C
Switching Power
Max 3750 VA; 420 W; Min 170 mW 10 mA, 17 V
Series
RPM; Power
Switching Voltage
250 V IEC
Dielectric Strength
1500 V AC between contacts with micro disconnection; 2000 V AC between coil and contact with reinforced; 2000 V AC between poles with basic
Coil Resistance
160 Ohm
Operating Time
20 ms at nominal voltage
Protection Category
RT I
Pin Shape
flat
Drop-Out Voltage Threshold
>= 0.1 Uc DC
Ambient Air Temperature For Storage
-40-85°C
Series Name
Power
Pollution Degree
3
Minimum Switching Capacity
170 mW 10 mA, 17 V
Device Presentation
complete product
Mechanical Durability
10000000 cycles
Vibration Resistance
3 gn +/- 1 mm 10-150 Hz)5 cycles in operation, 5 gn +/- 1 mm 10-150 Hz)5 cycles not operating
[Ithe] Conventional Enclosed Thermal Current
15 A -40-55°C
Ambient Air Temperature For Operation
-40-55°C
Electrical Durability
100000 cycles resistive
Maximum Switching Capacity
3750 VA, 420 W
Rated Operational Voltage Limits
9.6...13.2 V DC
Test Levels
level A group mounting
Device Short Name
RPM
Average Resistance
160 Ohm at 20°C +/- 10 %
Utilisation Coefficient
0.2
[Ui] Rated Insulation Voltage
250 V IEC, 300 V CSA, 300 V UL
Shock Resistance
15 gnin operation, 30 gnnot operating
Operating Rate
<= 1200 cycles/hour under load, <= 18000 cycles/hour no-load
[Uimp] Rated Impulse Withstand Voltage
4 kV 1.2/50µs
Load Current
15 A 250 V AC, 15 A 28 V DC
Ip Degree of Protection
IP40 conforming to IEC 60529
Operating Position
any position
Status Indicator
No Indicator

Description

Power plug-in relay,15 A,2 CO,12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.