This item is Discontinued.

Schneider Electric Power Supply Battery Check Module 20A ABL8BBU24200

Power Supply Battery Check Module 20A (Discontinued)

  • Mfr # ABL8BBU24200
  • Zoro # G0862760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABL8BBU24200
Zoro #
G0862760
UPC #
785901594161
Country of Origin
Philippines

Dimensions

Depth
160 mm
Height
125 mm
Width
60 mm

Details

Item
Power Supply Battery Check Module 20A
Standards
UL 508 || CSA C22.2 No 60950-1
Input Voltage
24 to 28.8 V DC
Current Consumption
0.6 A on load || 0.1 mA no load || <= 40.6 A
Relative Humidity
0-90 % during operation || 0-95 % during storage
Connections - Terminals
diagnostic relay removable screw terminal block 1 x 0.75 mm² || input connection screw type terminals 2 x 0.5 to 2 x 10 mm² AWG 20 to AWG 8 || output connection screw type terminals 2 x 0.5 to 2 x 10 mm² AWG 20 to AWG 8
Local Signalling
for alarm status 1 C/O relay || for battery status 1 C/O relay || for power supply status 1 C/O relay || for module status LCD screen
Marking
CE
Product Or Component Type
battery control module
Input Voltage Limits
22 to 30 V
Output Voltage
(Ubattery-0.5) V battery mode DC || (Uin-0.25) V nominal mode DC
Maximum Output Current
20 A
Activation Threshold
adjustable 22 to 36 V
Overvoltage Category
class II VDE 0106-1
Ambient Air Temperature For Operation
-25-60°C
Environmental Characteristic
EMC EN 61000-6-3 || EMC EN/IEC 61000-6-2 || safety EN/IEC 60950-1 || safety EN/IEC 61204-3
Fixing Mode
by clips 35 mm symmetrical DIN rail horizontal || by clips 35 mm symmetrical DIN rail vertical
Mtbf Reliability
718708 H at 24 V DC with UTE C80-810 calculation method
Dielectric Strength
500 V between input and ground || 500 V between output and ground
Operating Altitude
6561.68 ft (2000 m)
Vibration Resistance
2 gn 11.9-150 Hz)EN/IEC 61131-2 || 3.5 mm 3-11.9 Hz)EN/IEC 61131-2
Number Of Output Channels
1
Name Of Test
electrostatic discharges EN/IEC 61000-4-2 || emission EN 61000-6-3 || induced electromagnetic field EN/IEC 61000-4-6 level 3 || radiated electromagnetic field EN/IEC 61000-4-3 level 3 || rapid transient IEC 61000-4-4 level 3 || surge EN/IEC 61000-4-5 level 2 || conducted/radiated emissions EN 55022 Class B, 20 %
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Output Protection Type
against overload 1.5 x In || against short-circuits battery-backed mode, automatic reset || against short-circuits power-supplied mode
Product Certifications
RCM || EAC
Maximum Power Dissipation In W
7 W
Ambient Air Temperature For Storage
-40-85°C

Description

Power Supply Battery Check Module 20A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.