Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Termination Block, Size 3

  • Mfr # LAD96560

  • Zoro # G4067734


product price: $15.59
/ea

Key Features

Connection Type
Screw Clamp
Number of Poles
3
Standards
RoHS Compliant
For Use With
Thermal Overload Relays
Weight
3.07 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAD96560
Zoro #
G4067734
UPC #
785901661832
Country of Origin
Indonesia

Details

Item
Terminal Block
Connection Type
Screw Clamp
Number of Poles
3
Standards
RoHS Compliant
For Use With
Thermal Overload Relays
Weight
3.07 oz
Compatible Series
LR3D3xx, LRD3xx
Range
TeSys
Poles Description
3P
Device Short Name
LAD9
Product Compatibility
LRD3 || LRD3..L || LR3D3 || LC1D40A...D80A

Description

Everlink Terminal Block, For Use With Thermal Overload Relays, Includes Not Applicable, Compatible Series LR3D3xx, LRD3xx, Standards RoHS Compliant, Weight 3.07 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.