Zoro Homepage

Molded Case Circuit Breaker, POWERPACT B Series, 40A, 2 Pole, 277/480V AC, 25kA at 240V AC, B Curve

  • Mfr # BDA24040Y2

  • Zoro # G3977818


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
40A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDA24040Y2
Zoro #
G3977818
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
2.12 in
Depth
3-1/2 in
Height
5.39 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
2/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
40A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
AC
DC Voltage Rating
250V DC
Curve Type
B
Interrupt Rating
25 kA at 208Y/120/220/240V AC, 14 kA at 500/525V AC, 18 kA at 380/415/440/480/277V AC, 10 kA at 600Y/347V AC
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Color
Gray
Standards
UL 489, IEC, CCC, EAC, CSA, NOM, CE

Description

PowerPact B Circuit Breaker,40A,2P,48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.