This item is Discontinued.

Schneider Electric Programmable Relay, 24VAC, 20 to 38VDC TM172PBG28R

Programmable Relay, 24VAC, 20 to 38VDC (Discontinued)

  • Mfr # TM172PBG28R
  • Zoro # G3453634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM172PBG28R
Zoro #
G3453634
UPC #
785901487876
Country of Origin
Italy

Dimensions

Depth
2.38 in
Width
5.67 in
Height
4.33 in

Details

Item
Programmable Relay
Input Voltage
20 to 38V DC, 24V AC
Output Type
Analog, Relay
Amps
1.0 A, 3.0 A
Clock
Yes
Display
No Display
Timers
Programmable
Port Type
1 CAN, 1 Ethernet, 1 USB type A, 1 USB type mini B, 2 RS485
Slots
1 CAN port - screw terminal block, 1 Ethernet - RJ45 Modbus TCP and BACnet IP with webserver, 1 USB type A - USB type A female, 1 USB type mini B - USB device port Mini-B, 2 RS485 - screw terminal block Modbus serial link or BACnet MS/TP
Description/Special Features
Discount Schedule PC12, Environmental Disclosure Product Environmental Profile, Ethernet, Modbus, Modicon M172 Performance Blind 28 I/Os, mounting support DIN rail Panel mounting with accessory, product specific application HVAC and pumping solution, relative humidity 5¿95 % non-condensing

Description

Programmable Relay, Input Voltage 20 to 38V DC, 24V AC, Output Type Analog, Relay, 1 A, 3 A Amps, 1 CAN port - screw terminal block, 1 Ethernet - RJ45 Modbus TCP and BACnet IP with webserver, 1 USB type A - USB type A female, 1 USB type mini B - USB device port Mini-B, 2 RS485 - screw terminal block Modbus serial link or BACnet MS/TP Slots, Timers Programmable, Yes Clock, No Display Display, Port Type 1 CAN, 1 Ethernet, 1 USB type A, 1 USB type mini B, 2 RS485

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.