This item is Discontinued.

Schneider Electric Programming Cable, RJ45 To USB Port TSXCUSB485

Programming Cable, RJ45 To USB Port (Discontinued)

  • Mfr # TSXCUSB485
  • Zoro # G1976904
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSXCUSB485
Zoro #
G1976904
UPC #
785901580683
Country of Origin
China

Details

Item
Connecting Cable
For Use With
XPSMC16* or XPSMC32*
Features
RJ45/PC USB Port Converter
Accessory Type
Connecting Cable
Compatible with Series
XPSMC16, XPSMC32
Connection Type
USB, RJ45

Description

Programming Cable, RJ45/PC USB Port Converter, For Use With XPSMC16* or XPSMC32*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.