Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VJDSNDTGSV62M
Zoro #
G4362933
UPC #
785901714446
Country of Origin
France
Details
Item
Software
For Use With
Schneider Electric Magelis Touchscreen HMI
Includes
38 Alphabet Multilanguage Support, Multiprotocol
Features
38 Alphabet Multilanguage Support, 7 Languages, Multiprotocol, Ethernet TCP/IP Connectivity, Up to 5 Configurable Windows
Software Designation
Vijeo Designer
Product Or Component Type
configuration software
Provided Equipment
Acrobat Reader || tutorial in flash format || user's documentation in electronic format || Vijeo Designer software
Software Function
8000 variables || 9999 alarms || 4 asian alphabets || 2 middle eastern alphabets || sharing up to 300 variables || 34 western alphabets
Format
DVD-ROM
Product Compatibility
SoMachine V4.1 or higher
Range Compatibility
Harmony XBT GH || Harmony XBT GTW || Harmony Compact iPC || Harmony XBT GK || Harmony GTO || Harmony STO & STU || Harmony XBT GT || Harmony Smart || Harmony GTU || Harmony iPC
Communication Port Protocol
MELSEC || Modbus RTU master || Modbus TCP master || Sysmacway || Ethernet/IP Explicit || Modbus 32-bit extensions || Profibus DP || ELAU PacDrive || ROC Plus || Allen-Bradley || UniTE TCP/IP || USB || Simatic || Toyopuc PC3J || Uni-Telway || Modbus Plus || Fipio/Fipway
Type Of License
single (1 station)
Software Version
V6.2
Audio Video Coding Standard
JPEG
System Requirements
processor suitable for operating system Windows 7 Professional 32/64 bit || processor suitable for operating system Windows 8.1 || processor suitable for operating system Windows 10 Professional 32/64 bit
Previous Software Version
V6.1
Software Delivery Method
DVD
Compatible Product Type
Compact iPC, iPC, SoMachine V4.1
Product Type
Software
Compatible with Series
Harmony Compact, GTO, GTU, Harmony, Harmony Smart, STO, STU, XBT GH, XBT GK, XBT GT, XBT GTW
Description
Programming Software, Windows Based, For Use With Schneider Electric Magelis Touchscreen HMI, Includes 38 Alphabet Multilanguage Support, Multiprotocol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.