Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PropAct SR 24V 2-10Vdc CW

  • Mfr # MS4D-8033-100

  • Zoro # G209558279


product price: $564.53
/ea
Free Shipping & Returns

Key Features

Torque
30 lb-in
Type
Fail-Safe
Voltage
24VAC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS4D-8033-100
Zoro #
G209558279
UPC #
-
Country of Origin
United States

Details

Torque
30 lb-in
Type
Fail-Safe
Voltage
24VAC/DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.