Protection module, Harmony Electromechanical Relays, with RCVaristor, for all RUM sockets, 24V AC DC (Discontinued)
- Mfr # RUW242B7
- Zoro # G900905396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RUW242B7
Zoro #
G900905396
UPC #
-
Country of Origin
China
Details
Item - Relay
protection module
Item
Varistor - 24 V AC/DC - for RPZ/RUZ sock
Input or Control Voltage
24 V AC/DC
Product Destination
RUM relay, RPM relay
Product or Component Type
protection module
Range of Product
Harmony Electromechanical Relays
Product Compatibility
socket RPZ 3 C/O), socket RPZ 4 C/O), socket RUZ 2 C/O), socket RUZ 3 C/O)
[Uc] Control Circuit Voltage
24 V AC/DC
Accessory / Separate Part Designation
varistor
Description
Varistor - 24 V AC/DC - for RPZ/RUZ sock
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.