Protection Module, RC Circuit, 110-240VAC (Discontinued)
- Mfr # RUW241P7
- Zoro # G2043081
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RUW241P7
Zoro #
G2043081
UPC #
785901447887
Country of Origin
China
Dimensions
Length (In.)
1.60 in
Depth
9.82 in
Width (In.)
1 3/8 in
Depth (In.)
0.38 in
Details
Type
Protection module
Item
Rc Circuit
For Use With
Socket RPZ 3 C/O), Socket RPZ 4 C/O), Socket RUZ 2 C/O), Socket RUZ 3 C/O)
Use With
RPZ/RUZ sockets
Coil Volts
110 to 240V AC
Description
Rc Circuit, For Use With Socket RPZ 3 C/O), Socket RPZ 4 C/O), Socket RUZ 2 C/O), Socket RUZ 3 C/O), Includes -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.