This item is Discontinued.

Schneider Electric Push Bttn Cntrl Statn, 1NO/1NC, Start, 30mm 9001KYK11

Push Bttn Cntrl Statn, 1NO/1NC, Start, 30mm (Discontinued)

  • Mfr # 9001KYK11
  • Zoro # G1838584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KYK11
Zoro #
G1838584
UPC #
785901513377
Country of Origin
Mexico

Dimensions

Size
30 mm
Width
3.58 in
Depth
4 in
Height
3.53 in
Overall Width
3.58 in
Overall Height
3.53 in
Panel Cutout Diameter
30 mm
Overall Depth
4 in

Details

Item
Control Station
Contact Form
1NO/1NC
Number of Gangs
1
Legend
Start
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
1
NEMA Rating
1, 13, 3, 4
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CE, CSA, UL Listed
Action
Momentary
Hub
3/4 in NPT
Mechanical Interlock
No
Mounting
Wall
NEMA Contact Rating Designation
A600/Q600
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Enclosure Material
Zinc
Enclosure Color
Gray
DC Contact Rating
2.5 A @ 24 V
Includes Mechanical Interlock
No Mechanical Interlock Included.
AC Contact Rating
10 A @ 300 V
Operator Configuration
Push Button
NEMA Enclosure Rating
1, 13, 3, 4
Product Type
Control Station

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Start, Type of Operator Push Button, Action Momentary, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 4 in, Enclosure Material Zinc, Enclosure Color Gray, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.