Illuminated Push Button, 22 mm, 1NO, Green

  • Mfr # XB4BP383BM5GEX

  • Zoro # G3457624


product price:  $198.83
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BP383BM5GEX
Zoro #
G3457624
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Embedding Depth
58 mm
Mounting Diameter
22 mm
Overall Depth
2.83 in
Overall Width
1.82 in
Overall Height
1.18 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE
IP Rating
IP66
Contact Form
1NO
Contact Rating
10 A @ 415V AC
Lamp Voltage
24 to 254 V AC/DC
Number of Operators
1
Lamp Module Type
Full Voltage
Bezel
Metal
Type of Operator
Extended Illuminated
Color
Green
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Chrome
Safety Rating
Zone 2
Series
XB4
Lamp Type
LED
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Lamp Module Voltage
24 to 254V AC/DC
Product Type
Push Button Operators
Ip Degree Of Protection
IP66 IEC 60529
Dust Zone
zone 21 - 22
Operating Force
3.962 N
Light Source
integral LED
Marking
Ex db eb mb IIC Gb || II 2 GD || Ex tb IIIC Db
[Ui] Rated Insulation Voltage
415 V
Contact Operation
slow-break
Overvoltage Category
I IEC 60536
Device Short Name
XB4
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-20-75°C
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Mechanical Durability
5000000 cycles
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Signalling Type
steady
Positive Opening
without
[Us] Rated Supply Voltage
24 to 254 V AC/DC
Operator Additional Information
booted (clear silicon)
Gas Zone
zone 1 - 2
Current Consumption
2 to 10 mA
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Product Certifications
INERIS 04ATEX9004U
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Contacts Type And Composition
1 NO
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Fixing Collar Material
zamak
Product Or Component Type
complete illuminated push-button
Operator Profile
green flush
Operator Voltage Rating - Maximum
415 V AC
Operating Temperature - Maximum
167 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Lamp Voltage - Maximum
254 V AC/DC
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Green, Contact Rating 10 A @ 415V AC, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-18:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-18, UL 60079-31, WEEE, Terminal Connection Screw Clamp

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.