Schneider Electric

Push Button, 22 mm, 2NO, Green


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Action Momentary
  • Size 22 mm
  • Legend/Background Color No Legend
  • Head Material Plastic
  • NEMA Rating 13, 4X
See all product information

Product Information

Dimensions

Size 22 mm
Width 30 mm
Depth 57 mm
Height 42 mm
Mounting Diameter 22 mm
Overall Width 1.18 in
Panel Cutout Diameter 22 mm
Overall Depth 2.24 in
Overall Height 1.65 in
Manufacturer Warranty Length 18 mo

Details

Action Momentary
Legend/Background Color No Legend
Head Material Plastic
NEMA Rating 13, 4X
Lamp Voltage 24 V AC/DC
Lamp Type LED
Type of Operator Flush Button
Color Green
Contact Form 2NO
Bezel Chrome Plated Metal
Number of Operators 1
Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
Item Illuminated Push Button
Bezel Material Plastic
NEMA Contact Rating Designation A600/Q600
Lamp Module Voltage 24V AC/DC
Basic Material Plastic
Standards Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
IP Rating IP66, IP67, IP69, IP69K
Voltage 24V AC/DC
Contact Type 2NO
Lamp Module Type Full Voltage
Terminal Connection Screw Clamp
Legend Markings No Legend
Series XB5
DC Contact Rating 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating 1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type Push Button Operators
Positive Opening with EN/IEC 60947-5-1 appendix K
Contacts Material silver alloy (Ag/Ni)
Electromagnetic Emission class B IEC 55011
Contacts Usage standard contacts
[Uimp] Rated Impulse Withstand Voltage 6 kV EN/IEC 60947-1
Light Source universal LED
Contact Operation slow-break
Surge Withstand 1 kV IEC 61000-4-5
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation complete product
Fixing Collar Material plastic
Cap/Operator Or Lens Colour green
Resistance To Electromagnetic Fields 10 V/m IEC 61000-4-3
Bulb Base integral LED
Ik Degree Of Protection IK05 IEC 50102
Contacts Type And Composition 2 NO
Current Consumption 18 mA
Tightening Torque 0.8-1.2 N.m EN 60947-1
[Ith] Conventional Free Air Thermal Current 10 A EN/IEC 60947-5-1
Operator Additional Information with plain lens
Resistance To High Pressure Washer 7000000 Pa 55°C 0.1 m
[Ui] Rated Insulation Voltage 600 V 3)EN/IEC 60947-1
Shape Of Screw Head cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operating Force 3.5 N NC changing electrical state || 3.8 N
Resistance To Fast Transients 2 kV IEC 61000-4-4
Ambient Air Temperature For Operation -40-70°C
Signalling Type steady
Short-Circuit Protection 10 A cartridge fuse gG EN/IEC 60947-5-1
Connections - Terminals screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
[Ie] Rated Operational Current 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Overvoltage Category class II IEC 60536
Terminals Description Iso N°1 (21-22)NC || (13-14)NO
Operating Travel 1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Nema Degree Of Protection NEMA 13 || NEMA 4X
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Us] Rated Supply Voltage 24 V AC/DC 50/60 Hz
Supply Voltage Limits 19.2-30 V DC || 21.6-26.4 V AC
Ambient Air Temperature For Storage -40-70°C
Resistance To Electrostatic Discharge 6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Electrical Reliability Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Electrical Durability 1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Mechanical Durability 10000000 cycles
Product Or Component Type illuminated push-button
Head Type standard
Operator Profile green flush, unmarked
Protective Treatment TH
Shape Of Signaling Unit Head round
Device Short Name XB5
Ip Degree Of Protection IP66 IEC 60529 || IP69 || IP69K || IP67
Product Certifications BV || CSA || UL Listed || GL || LROS (Lloyds register of shipping) || DNV
Terminals Description Iso N°1 (21-22)NC || (13-14)NO
Operator Material Plastic
NEMA Enclosure Rating 13, 4X
Lamp Voltage - Maximum 24 V AC/DC
Operator Voltage Rating - Maximum 600 V AC/DC
Operating Temperature - Maximum 158 Degrees F
Head Color Green
Operator Illumination Illuminated
Mechanical Operating Durability 1.00 x 10^7
Resistance Properties Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Number of Indicator Lights 0
Push Button Style Flush
Operating Temperature - Minimum -40 Degrees F

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 2NO, Bezel Chrome Plated Metal, Color Green, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.