Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-button, 22 mm, Blue

  • Mfr # XB7NW36B1

  • Zoro # G3456425


product price: $60.89
/ea
Sold in multiples of 10 for $608.90

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NW36B1
Zoro #
G3456425
UPC #
785901968771
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.26 in
Overall Height
1.14 in
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
57.5 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Type 12 UL 50E, EN/IEC 60947-1, CCC, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508
Number of Operators
1
Lamp Voltage
24V AC/DC
Legend/Background Color
No Legend
IP Rating
IP65
Lamp Type
LED
Type of Operator
Extended Button
Color
Blue
Lamp Module Voltage
24V AC/DC
NEMA Rating
12
Series
XB7
Features
Visually Distinct at a Distance
Hazardous Location Specification
Not Rated
Bezel Material
Plastic
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
1
Product Type
Push Button Operators
Operator Material
Plastic
Lamp Voltage - Maximum
24 V AC/DC
Lamp Module Type
Full Voltage
NEMA Enclosure Rating
12, 3, 4
Device Short Name
XB7
Protective Treatment
TH
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Electrical Shock Protection Class
class II IEC 61140
Shape Of Signaling Unit Head
round
Product Or Component Type
illuminated push-button
Terminals Description Iso N°1
(13-14)NO
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Mechanical Durability
300000 cycles
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Positive Opening
with (only NO)
[Us] Rated Supply Voltage
24 V AC/DC
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Product Certifications
CCC || GOST
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Bulb Base
integral LED
Electrical Reliability
Λ <= 10exp(-6) 17 V 5 mA EN/IEC 60947-5-4
Current Consumption
18 to 27 mA
Contacts Type And Composition
1 NO
Electromagnetic Emission
class B EN 55011
Light Source
LED
Operator Profile
blue projecting, unmarked
Ambient Air Temperature For Operation
-25-70°C
Contact Operation
slow-break
Ambient Air Temperature For Storage
-40-70°C
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Device Presentation
monolithic product
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Nema Degree Of Protection
NEMA 12 UL 50 E
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Signalling Type
steady

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Head Material Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 12, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards Type 12 UL 50E, EN/IEC 60947-1, CCC, CSA C22.2 No.14, EN/IEC 60947-5-1, GOST, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, UL 508, Features Visually Distinct at a Distance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.