Illuminated Push Button, 30 mm, 1NO/1NC, Blue

  • Mfr # XB5FW36G5

  • Zoro # G3461867


product price:  $98.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB5FW36G5
Zoro #
G3461867
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Width
36.6 mm
Height
42 mm
Depth
55 mm
Size
30 mm
Mounting Diameter
30.5 mm
Overall Depth
2.17 in
Overall Height
1.65 in
Overall Width
1.44 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Bezel Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Lamp Module Voltage
110 to 120V AC
Lamp Voltage
110 to 120 V AC
NEMA Rating
13, 4X
IP Rating
IP66, IP67, IP69, IP69K
Legend Markings
No Legend
Color
Blue
Contact Type
1NO/1NC
Voltage
110 to 120V AC
Bezel
Chrome Plated Metal
Contact Form
1NO/1NC
Lamp Module Type
Full Voltage
Type of Operator
Flush Button
Number of Operators
1
Legend/Background Color
No Legend
Lamp Type
LED
Basic Material
Plastic
Contact Rating
0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Spring Return
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB5
Product Type
Push Button Operators
Fixing Collar Material
plastic
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Operator Profile
blue flush, unmarked
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Operator Additional Information
with plain lens
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Contacts Type And Composition
1 NO + 1 NC
Contacts Material
silver alloy (Ag/Ni)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Head Type
built-in-flush
Device Short Name
XB5F
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Light Source
universal LED
Contact Operation
slow-break
Current Consumption
14 mA
Product Or Component Type
illuminated push-button
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Product Certifications
UL Listed || CSA
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contacts Usage
standard contacts
Supply Voltage Limits
100-132 V AC
Tightening Torque
0.8-1.2 N.m EN 60947-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operating Force
3.5 N NC changing electrical state || 3.8 N
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Cap/Operator Or Lens Colour
blue
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Signalling Type
steady
Overvoltage Category
class II IEC 60536
Device Presentation
complete product
Ambient Air Temperature For Storage
-40-70°C
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Bulb Base
integral LED
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Resistance To Fast Transients
2 kV IEC 61000-4-4
Surge Withstand
1 kV IEC 61000-4-5
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electromagnetic Emission
class B IEC 55011
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Mechanical Durability
10000000 cycles
Ik Degree Of Protection
IK03 IEC 50102
Ambient Air Temperature For Operation
-40-70°C
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
NEMA Enclosure Rating
13, 4X
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC/DC
Lamp Voltage - Maximum
120 V AC
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Antimicrobial, Vibration Resistant
Operating Temperature - Maximum
158 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Blue, Contact Rating 0.1A @ 600V, 0.27A @ 250V, 0.55A @ 125V, 1.2A @ 600V, 3A @ 240V, 6 A @ 120V, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.