Zoro Homepage

Push-Button, 30 mm, White

  • Mfr # ZB4FH01

  • Zoro # G3461237


product price: $15.49
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4FH01
Zoro #
G3461237
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Overall Depth
1.22 in
Overall Width
1.44 in
Overall Height
1.44 in
Manufacturer Warranty Length
18 mo
Mounting Diameter
30.5 mm
Cad Overall Width
36.6 mm
Cad Overall Depth
31 mm
Cad Overall Height
36.6 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Metal
Standards
CCC, CE, Class I IEC 60536, CSA C22.2 No.14, EAC, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, ISO 20653, JIS C8201-1, JIS C8201-5-1, REACH Free of SVHC, RoHS, Type 12 UL 50E, Type 13 UL 50E, Type 4 UL 50E, Type 4X UL 50E, UL 508
Number of Operators
1
Bezel Material
Metal
Type of Operator
Flush Button
IP Rating
IP66, IP67, IP69, IP69K
Basic Material
Metal
Legend/Background Color
No Legend
Color
White
Features
Snap-Fit Assembly, Spring Return Mechanism
Series
XB4
NEMA Rating
12, 13, 4, 4X
Product Type
Push Button Operators
Number of Indicator Lights
0
Operator Material
Metal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Device Short Name
ZB4F
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Mechanical Durability
500000 cycles
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || C9 3 single front mounting
Ik Degree Of Protection
IK06 IEC 50102
Head Type
built-in-flush
Product Certifications
UL Listed || CSA || CCC || EAC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Operator Profile
white flush, unmarked
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
basic element
Overvoltage Category
class I IEC 60536
Product Or Component Type
head for non-illuminated push-button

Description

Flush Push Button, 30 mm, Maintained, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color White, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.