
Push-button, Harmony 9001K, metal, mushroom 35mm, red, 30mm, 2 positions, push-pull, 1 NC
Mfr # 9001KR9R20H6
Zoro # G3300373
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KR9R20H6
Zoro #
G3300373
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Mounting Diameter
30 mm
Description
PUSH BUTTON 600VAC 10A 30MM T-K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.