This item is Discontinued.

Schneider Electric Push Button Control Station, 1NO/2NC, 30mm 9001SKY315A

Push Button Control Station, 1NO/2NC, 30mm (Discontinued)

  • Mfr # 9001SKY315A
  • Zoro # G6672592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKY315A
Zoro #
G6672592
UPC #
785901154228
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Control Station
Contact Form
1NO/2NC
Number of Gangs
1
Legend
Start/Stop
Type of Operator
Push Button/Push Button
Number of Pilot Lights
1
Number of Operators
2
NEMA Rating
1, 13, 3, 4, 4X
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Action
Momentary/Momentary
Mechanical Interlock
No
Enclosure Material
Plastic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
NEMA Contact Rating Designation
Not Rated
Product Type
Control Station
Operator Configuration
(2) Push Buttons
Includes Mechanical Interlock
No Mechanical Interlock Included.
NEMA Enclosure Rating
1, 13, 3, 4, 4X

Description

Control Station, Number of Operators 2, Number of Pilot Lights 1, Size 30 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Contact Form 1NO/2NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation Not Rated, Enclosure Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.